Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FX6M-2P4 Autonics Counters, Counter & Timer, W72 x 72mm, 6
FX6M-2P4 Autonics Counters, Counter & Timer, W72 x 72mm, 6
This item cannot be canceled or returned
Description
Counter & Timer, W72 x 72mm, 6
Specifications
Specifications
| Manufacturer Part Number |
FX6M-2P4 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Counters |
| Description |
Counter & Timer, W72 x 72mm, 6 digit, LED, 2 Preset, 2 Relay Output, 100 -240VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Voltage |
100-240 VAC |
| Presets |
2 |
| Display Type |
LED |
| Display Size |
1 Line, 6 Digit |
| Function |
Counter, Timer |
| Termination |
Terminal Block |
| Mounting |
Panel Mount |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.4438 lbs |
| Gross Weight |
0.5838 lbs |
FX6M-2P4
Autonics Counters