Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXB-7
SPLICE BOX 1/2in. 2GANG DEAD END
This item cannot be canceled or returned
Description
SPLICE BOX 1/2in. 2GANG DEAD END
Specifications
Specifications
| Manufacturer Part Number |
FXB-7 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
SPLICE BOX 1/2in. 2GANG DEAD END |
| Number of Gangs |
2 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
3.22 lbs |
| Gross Weight |
3.22 lbs |
FXB-7
Killark Electrical Boxes