Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-0B13-OD Killark Switches, FXCS Series, FACT SEALED GRN PB GREEN PILOT LGT
MFG Item Number
FXCS-0B13-OD
FXCS-0B13-OD Killark Switches, FXCS Series, FACT SEALED GRN PB GREEN PILOT LGT
MFG Item Number
FXCS-0B13-OD
This item cannot be canceled or returned
Description
FACT SEALED GRN PB GREEN PILOT LGT
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-0B13-OD |
| Description |
FACT SEALED GRN PB GREEN PILOT LGT LED |
| Contact Type |
Momentary |
| Contact Configuration |
1NO |
| Color |
Green |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
CSA, UL |
| Net Weight |
2.395 lbs |
| Gross Weight |
2.63 lbs |
FXCS-0B13-OD
Killark Switches, FXCS Series