Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-0B30GLD Killark Switches, FXCS Series, DBL FACT SEALED PILOT LGT CVR GREEN
MFG Item Number
FXCS-0B30GLD
FXCS-0B30GLD Killark Switches, FXCS Series, DBL FACT SEALED PILOT LGT CVR GREEN
MFG Item Number
FXCS-0B30GLD
This item cannot be canceled or returned
Description
DBL FACT SEALED PILOT LGT CVR GREEN
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-0B30GLD |
| Description |
DBL FACT SEALED PILOT LGT CVR GREEN LED |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
2 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-0B30GLD
Killark Switches, FXCS Series