Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-0B4U Killark Switches, FXCS Series, GRN/RED PB W/ U CONT
MFG Item Number
FXCS-0B4U
FXCS-0B4U Killark Switches, FXCS Series, GRN/RED PB W/ U CONT
MFG Item Number
FXCS-0B4U
This item cannot be canceled or returned
Description
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-0B4U |
| Description |
GRN/RED PB W/ U CONT |
| Contact Type |
Momentary |
| Contact Configuration |
2NO, 2NC |
| Color |
Green, Red |
| Illuminated |
No |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
FXCS-0B4U
Killark Switches, FXCS Series