Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Switches, FXCS Series
FXCS-0K2A5A
Killark Switches, FXCS Series
F.S. CVR ASSY KEYED 2 POS SEL SWT
MFG Item Number
FXCS-0K2A5A
This item cannot be canceled or returned
Description
F.S. CVR ASSY KEYED 2 POS SEL SWT
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer Part Number |
FXCS-0K2A5A |
| Manufacturer |
Killark |
| Product Series |
FXCS |
| Family Series |
Killark Switches, FXCS Series |
| Description |
F.S. CVR ASSY KEYED 2 POS SEL SWT MAINT |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Contact Configuration |
2NO, 2NC |
| Number of Selector Switches |
1 |
| Selector Positions |
2 |
| Selector Type |
Key |
| Selector Function |
Maintained |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-0K2A5A
Killark Switches, FXCS Series