Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Switches, FXCS Series
FXCS-0MMG3
Killark Switches, FXCS Series
CVR W/ DEVICE MAINT MUSH GRN
MFG Item Number
FXCS-0MMG3
This item cannot be canceled or returned
Description
CVR W/ DEVICE MAINT MUSH GRN
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer Part Number |
FXCS-0MMG3 |
| Manufacturer |
Killark |
| Product Series |
FXCS |
| Family Series |
Killark Switches, FXCS Series |
| Description |
CVR W/ DEVICE MAINT MUSH GRN |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Color |
Green |
| Contact Configuration |
1NC, 1NO |
| Number of Selector Switches |
0 |
| Approvals |
CSA, UL |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
FXCS-0MMG3
Killark Switches, FXCS Series