Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-0S3R6G Killark Switches, FXCS Series, CVR W/ DEVICE 3POS STAND 2NO SPR
MFG Item Number
FXCS-0S3R6G
FXCS-0S3R6G Killark Switches, FXCS Series, CVR W/ DEVICE 3POS STAND 2NO SPR
MFG Item Number
FXCS-0S3R6G
This item cannot be canceled or returned
Description
CVR W/ DEVICE 3POS STAND 2NO SPR
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-0S3R6G |
| Description |
CVR W/ DEVICE 3POS STAND 2NO SPR RET RT |
| Contact Configuration |
2NO |
| Hub Size |
1/2 " |
| Illuminated |
No |
| Selector Type |
Knob |
| Selector Function |
Spring Return to Center From Left Maintained Center and Right |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Net Weight |
2.85 lbs |
| Gross Weight |
2.85 lbs |
FXCS-0S3R6G
Killark Switches, FXCS Series