Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-1K3R6G32A-M Killark Switches, FXCS Series, 3P SS KY AL SPR RET TO CTR FR LT
MFG Item Number
FXCS-1K3R6G32A-M
FXCS-1K3R6G32A-M Killark Switches, FXCS Series, 3P SS KY AL SPR RET TO CTR FR LT
MFG Item Number
FXCS-1K3R6G32A-M
This item cannot be canceled or returned
Description
3P SS KY AL SPR RET TO CTR FR LT
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-1K3R6G32A-M |
| Description |
3P SS KY AL SPR RET TO CTR FR LT 1/2in. DE |
| Contact Configuration |
2NO, 2NC |
| Hub Size |
1/2 " |
| Illuminated |
No |
| Selector Type |
Key |
| Selector Function |
Spring Return to Center From Left Maintained Center and Right |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-1K3R6G32A-M
Killark Switches, FXCS Series