Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-1MMK3-M Killark Switches, SEAL-XM Series, MAINTAINED MUSHROOM HD PB BLK 1/2in.
MFG Item Number
FXCS-1MMK3-M
FXCS-1MMK3-M Killark Switches, SEAL-XM Series, MAINTAINED MUSHROOM HD PB BLK 1/2in.
MFG Item Number
FXCS-1MMK3-M
This item cannot be canceled or returned
Description
MAINTAINED MUSHROOM HD PB BLK 1/2in.
SEAL-XM Series Information
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, SEAL-XM Series |
| Product Series |
SEAL-XM |
| Manufacturer Part Number |
FXCS-1MMK3-M |
| Description |
MAINTAINED MUSHROOM HD PB BLK 1/2in. DE |
| Contact Type |
Maintained |
| Contact Configuration |
1NC, 1NO |
| Hub Size |
1/2 " |
| Color |
Black |
| Illuminated |
No |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-1MMK3-M
Killark Switches, SEAL-XM Series