Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-2B2 Killark Switches, FXCS Series, BOX CVR 1PB 3/4in. DEAD RED
FXCS-2B2 Killark Switches, FXCS Series, BOX CVR 1PB 3/4in. DEAD RED
This item cannot be canceled or returned
Description
BOX CVR 1PB 3/4in. DEAD RED
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-2B2 |
| Description |
BOX CVR 1PB 3/4in. DEAD RED |
| Contact Type |
Momentary |
| Contact Configuration |
1NC |
| Hub Size |
3/4 " |
| Color |
Red |
| Illuminated |
No |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
CSA, UL |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.2 lbs |
FXCS-2B2
Killark Switches, FXCS Series