Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-2B24CL-M Killark Switches, SEAL-XM Series, SINGLE PL COVER ASSY CLR LENS 3/4in.
MFG Item Number
FXCS-2B24CL-M
FXCS-2B24CL-M Killark Switches, SEAL-XM Series, SINGLE PL COVER ASSY CLR LENS 3/4in.
MFG Item Number
FXCS-2B24CL-M
This item cannot be canceled or returned
Description
SINGLE PL COVER ASSY CLR LENS 3/4in.
SEAL-XM Series Information
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, SEAL-XM Series |
| Product Series |
SEAL-XM |
| Manufacturer Part Number |
FXCS-2B24CL-M |
| Description |
SINGLE PL COVER ASSY CLR LENS 3/4in. DE |
| Hub Size |
3/4 " |
| Illuminated |
Yes |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Enclosure |
Dead End |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-2B24CL-M
Killark Switches, SEAL-XM Series