Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-2B30RL-GL Killark Switches, FXCS Series, BOX CVR 2PL 3/4in. DEAD RL/GL
MFG Item Number
FXCS-2B30RL-GL
FXCS-2B30RL-GL Killark Switches, FXCS Series, BOX CVR 2PL 3/4in. DEAD RL/GL
MFG Item Number
FXCS-2B30RL-GL
This item cannot be canceled or returned
Description
BOX CVR 2PL 3/4in. DEAD RL/GL
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-2B30RL-GL |
| Description |
BOX CVR 2PL 3/4in. DEAD RL/GL |
| Hub Size |
3/4 " |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
2 |
| Enclosure |
Dead End |
| Approvals |
CSA, UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
FXCS-2B30RL-GL
Killark Switches, FXCS Series