Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-2S3C5-M Killark Switches, FXCS Series, 3 POSITION SEL SWT MAINT 2NO/2NC
MFG Item Number
FXCS-2S3C5-M
FXCS-2S3C5-M Killark Switches, FXCS Series, 3 POSITION SEL SWT MAINT 2NO/2NC
MFG Item Number
FXCS-2S3C5-M
This item cannot be canceled or returned
Description
3 POSITION SEL SWT MAINT 2NO/2NC
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-2S3C5-M |
| Description |
3 POSITION SEL SWT MAINT 2NO/2NC 3/4in. DE |
| Contact Configuration |
3NO, 3NC |
| Hub Size |
3/4 " |
| Illuminated |
No |
| Selector Type |
Knob |
| Selector Function |
Maintained |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-2S3C5-M
Killark Switches, FXCS Series