Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXCS-5B13-U-M Killark Switches, FXCS Series, SGL MOM PB BLK & PL CVR RED LENS
MFG Item Number
FXCS-5B13-U-M
FXCS-5B13-U-M Killark Switches, FXCS Series, SGL MOM PB BLK & PL CVR RED LENS
MFG Item Number
FXCS-5B13-U-M
This item cannot be canceled or returned
Description
SGL MOM PB BLK & PL CVR RED LENS
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXCS Series |
| Product Series |
FXCS |
| Manufacturer Part Number |
FXCS-5B13-U-M |
| Description |
SGL MOM PB BLK & PL CVR RED LENS 3/4in. FT |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Hub Size |
3/4 " |
| Color |
Black |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Enclosure |
Feed-Thru |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXCS-5B13-U-M
Killark Switches, FXCS Series