Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FX Series
FXE113
Pizzato Limit Switches, FX Series
Limit switch with roller and
This item cannot be canceled or returned
Description
Limit Switches, FX Series
Limit switch with roller and
- Technopolymer Housing, Two Conduit Entries
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FX E113 |
| Manufacturer |
Pizzato |
| Product Series |
FX |
| Family Series |
Pizzato Limit Switches, FX Series |
| Description |
Limit switch with roller and threaded piston plunger |
| Actuator Type |
Roller Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXE113
Pizzato Limit Switches, FX Series