Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FXS-11CU

Killark Switches

FXS-11CU

Killark Switches
TUMB SWT FS 1/2in. 1P 20A DEAD END,
MFG Item Number
FXS-11CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
FXS-11CU
TUMB SWT FS 1/2in. 1P 20A DEAD END,

Series Information

Specifications

Specifications
Manufacturer Part Number FXS-11CU
Manufacturer Killark
Family Series Killark Switches
Description TUMB SWT FS 1/2in. 1P 20A DEAD END, USA
Switch Type 1-Pole
Enclosure Dead-End
Material Aluminum
Hub Size 1/2 "
Current Rating 20 A
Voltage 120-277 VAC
Type of Operator Front Operated
Horsepower 1 hp @ 120 VAC, 2 hp @ 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs