Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXS-18C Killark Switches, FXS Series, TUMBL SWITCH 1/2in. 3P 15A DEAD
FXS-18C Killark Switches, FXS Series, TUMBL SWITCH 1/2in. 3P 15A DEAD
This item cannot be canceled or returned
Description
TUMBL SWITCH 1/2in. 3P 15A DEAD
- Test and Reset Push Buttons Are Provided on Cover Assembly. Unit Should Be Tested Monthly
- Exterior Gasket Provides NEMA 3 Weatherproof Protection
- Ground Boss for Grounding in the Splice Box
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, FXS Series |
| Product Series |
FXS |
| Manufacturer Part Number |
FXS-18C |
| Description |
TUMBL SWITCH 1/2in. 3P 15A DEAD |
| Voltage |
240-480 VAC |
| Switch Type |
3-Pole |
| Type of Operator |
Front Operated |
| Current Rating |
15 A |
| Horsepower |
3 hp @ 240 VAC, 5 hp @ 480 VAC |
| Hub Size |
1/2 " |
| Number of Gangs |
1 |
| Material |
Aluminum |
| Enclosure |
Dead-End |
| NEMA Rating |
NEMA 3 |
| Approvals |
CSA, UL |
| Net Weight |
4.4 lbs |
| Gross Weight |
4.4 lbs |
FXS-18C
Killark Switches, FXS Series