Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FXS-1C-LON

Killark Switches

FXS-1C-LON

Killark Switches
COVER ASSY FS w/ 1P SWITCH, LOCK IN
MFG Item Number
FXS-1C-LON
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
FXS-1C-LON
COVER ASSY FS w/ 1P SWITCH, LOCK IN

Series Information

Specifications

Specifications
Manufacturer Part Number FXS-1C-LON
Manufacturer Killark
Family Series Killark Switches
Description COVER ASSY FS w/ 1P SWITCH, LOCK IN ON
Switch Type 1-Pole
Material Aluminum
Current Rating 20 A
Voltage 120~277 VAC
Type of Operator Front Operated
Horsepower 1 hp @ 120 VAC, 2 hp @ 240 VAC
Approvals CSA, UL
Comments Lockout in OFF and ON Position
Net Weight 0 lbs
Gross Weight 0 lbs