FXS-2D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FXS-2D Killark Switches, FXS Series, TUMBL SWITCH CVR 2P 30A

MFG Item Number
FXS-2D

FXS-2D Killark Switches, FXS Series, TUMBL SWITCH CVR 2P 30A

MFG Item Number
FXS-2D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FXS Series
Item #
FXS-2D
TUMBL SWITCH CVR 2P 30A

FXS Series Information

  • Test and Reset Push Buttons Are Provided on Cover Assembly. Unit Should Be Tested Monthly
  • Exterior Gasket Provides NEMA 3 Weatherproof Protection
  • Ground Boss for Grounding in the Splice Box

Specifications

Specifications
Manufacturer Killark
Family Series Killark Switches, FXS Series
Product Series FXS
Manufacturer Part Number FXS-2D
Description TUMBL SWITCH CVR 2P 30A
Voltage 120-277 VAC
Switch Type 2-Pole
Type of Operator Front Operated
Current Rating 30 A
Horsepower 1 hp @ 120 VAC, 2 hp @ 240 VAC
Number of Gangs 1
Material Aluminum
NEMA Rating NEMA 3
Approvals CSA, UL
Net Weight 2.645 lbs
Gross Weight 3.2 lbs