Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FXS-51CSU117

Killark Switches

FXS-51CSU117

Killark Switches
FXS-51C UNIT PACK
MFG Item Number
FXS-51CSU117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
FXS-51CSU117
FXS-51C UNIT PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FXS-51CSU117
Manufacturer Killark
Family Series Killark Switches
Description FXS-51C UNIT PACK
Switch Type 1-Pole
Material Aluminum
Current Rating 20 A
Voltage 120-277 VAC
Type of Operator Front Operated
Approvals CSA, UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs