Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FXS-GFI-2020
CLI FAC SEAL 3/4in.DEW/GFICV(CS)
MFG Item Number
FXS-GFI-2020
This item cannot be canceled or returned
Description
CLI FAC SEAL 3/4in.DEW/GFICV(CS)
Specifications
Specifications
| Manufacturer Part Number |
FXS-GFI-2020 |
| Manufacturer |
Killark |
| Family Series |
Killark Circuit Breakers |
| Description |
CLI FAC SEAL 3/4in.DEW/GFICV(CS) |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Trip Current |
4-6 mA |
| Approvals |
CSA, UL |
| Comments |
Hazardous Rated |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
FXS-GFI-2020
Killark Circuit Breakers