Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Manual Motor Protectors
FXSD02
Killark Manual Motor Protectors
CVR SWITCH 1GANG 2P FACT SEAL OVRLD
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
CVR SWITCH 1GANG 2P FACT SEAL OVRLD
Specifications
Specifications
| Manufacturer Part Number |
FXSD02 |
| Manufacturer |
Killark |
| Family Series |
Killark Manual Motor Protectors |
| Description |
CVR SWITCH 1GANG 2P FACT SEAL OVRLD PROT |
| Phase |
1 |
| Poles |
2 |
| Operator |
Lever |
| NEMA Rating |
NEMA 3 |
| Approvals |
CSA, UL |
| Comments |
Cover and Switch Assembly, 0.75 hp @ 115-230 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXSD02
Killark Manual Motor Protectors