Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Manual Motor Protectors, FXSD Series
FXSD12
Killark Manual Motor Protectors, FXSD Series
SWITCH 1GANG 2P DEAD 1/2in. FACT SEAL
This item cannot be canceled or returned
Description
Manual Motor Protectors, FXSD Series
SWITCH 1GANG 2P DEAD 1/2in. FACT SEAL
- Motor Running Protection When Overload Heaters Are Used
- Ground Flange Joint Between Bolted Cover and Box Provide Required Flame Path
- Multiple Gang Assemblies Available in Combination with Pilot Lights, Pushbuttons and Switches on Request
Specifications
Specifications
| Manufacturer Part Number |
FXSD12 |
| Manufacturer |
Killark |
| Product Series |
FXSD |
| Family Series |
Killark Manual Motor Protectors, FXSD Series |
| Description |
SWITCH 1GANG 2P DEAD 1/2in. FACT SEAL O.P. |
| Phase |
1 |
| Poles |
2 |
| Operator |
Switch |
| NEMA Rating |
NEMA 3, NEMA 7, NEMA 9 |
| Approvals |
CSA, UL |
| Comments |
Single Gang, Dead End Enclosure, 1/2 Inch Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXSD12
Killark Manual Motor Protectors, FXSD Series