Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Starters, FXSX Series
FXSX13
Killark Starters, FXSX Series
SWITCH 1GANG 3P DEAD 1/2in. FACT SEAL
This item cannot be canceled or returned
Description
SWITCH 1GANG 3P DEAD 1/2in. FACT SEAL
Specifications
Specifications
| Manufacturer Part Number |
FXSX13 |
| Manufacturer |
Killark |
| Product Series |
FXSX |
| Family Series |
Killark Starters, FXSX Series |
| Description |
SWITCH 1GANG 3P DEAD 1/2in. FACT SEAL |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1/2 " Hub, Dead End |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FXSX13
Killark Starters, FXSX Series