FZ1200R12FF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ1200R12FF4

Infineon Transistors

FZ1200R12FF4

Infineon Transistors
IGBT MODULE
MFG Item Number
FZ1200R12FF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FZ1200R12FF4
IGBT MODULE

Series Information

Specifications

Specifications
Manufacturer Part Number FZ1200R12FF4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT MODULE
Type Single
Vces 1,200 VDC
Ic 1,200 A
vges+/- 20 V
Circuit Type Single IGBT
Comments Fast Switching Type
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs