Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ1500R33HE3
IGBT, Single, 3300V, 1500A
MFG Item Number
FZ1500R33HE3
This item cannot be canceled or returned
Description
IGBT, Single, 3300V, 1500A
Specifications
Specifications
| Manufacturer Part Number |
FZ1500R33HE3 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, Single, 3300V, 1500A |
| Type |
Single |
| Vces |
3,300 VDC |
| Ic |
1,500 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
190 mm |
| Height |
38 mm |
| Depth |
140 mm |
| Net Weight |
2.6453 lbs |
| Gross Weight |
2.6453 lbs |
FZ1500R33HE3
Infineon Transistors