Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ1600R17HP4
IGBT, 1700V, 1600A, SINGLE
MFG Item Number
FZ1600R17HP4
This item cannot be canceled or returned
Description
IGBT, 1700V, 1600A, SINGLE
Specifications
Specifications
| Manufacturer Part Number |
FZ1600R17HP4 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, 1700V, 1600A, SINGLE |
| Type |
Single |
| Vces |
1,700 VDC |
| Ic |
1,600 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
130 mm |
| Height |
38 mm |
| Depth |
140 mm |
| Net Weight |
2.8657 lbs |
| Gross Weight |
2.8657 lbs |
FZ1600R17HP4
Infineon Transistors