FZ2400R17KF6C-B2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ2400R17KF6C-B2

Infineon Transistors

FZ2400R17KF6C-B2

Infineon Transistors
IGBT 2400A 1700V SINGLE
Item Number
FZ2400R17KF6C-B2
MFG Item Number
FZ2400R17KF6C_B2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FZ2400R17KF6C-B2
IGBT 2400A 1700V SINGLE

Series Information

Specifications

Specifications
Manufacturer Part Number FZ2400R17KF6C_B2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 2400A 1700V SINGLE
Type Single
Vces 1,700 VDC
Ic 2,400 A
vges+/- 20 V
Ices Max 4.5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 190 mm
Height 38 mm
Depth 140 mm
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs