Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ2RPZNZNONM050
OM4 2f 2mm PC OFNP CS /CS Opt IL 50m
MFG Item Number
FZ2RPZNZNONM050
This item cannot be canceled or returned
Description
OM4 2f 2mm PC OFNP CS /CS Opt IL 50m
Specifications
Specifications
| Manufacturer |
Panduit |
| Family Series |
Panduit Fiber Optic |
| Manufacturer Part Number |
FZ2RPZNZNONM050 |
| Description |
OM4 2f 2mm PC OFNP CS Connector/CS Connector Standard Polarity Opt IL 50m |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.455 lbs |
FZ2RPZNZNONM050
Panduit Fiber Optic