Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ400R12KE3 Infineon Transistors, IGBT, Single, 1200V, 400A
MFG Item Number
FZ400R12KE3
FZ400R12KE3 Infineon Transistors, IGBT, Single, 1200V, 400A
MFG Item Number
FZ400R12KE3
This item cannot be canceled or returned
Description
IGBT, Single, 1200V, 400A
Specifications
Specifications
| Manufacturer Part Number |
FZ400R12KE3 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, Single, 1200V, 400A |
| Type |
Single |
| Vces |
1,200 VDC |
| Ic |
400 A |
| vges+/- |
20 V |
| Ices Max |
0.005 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.5 V |
| Width |
106.4 mm |
| Height |
36.5 mm |
| Circuit Type |
Single IGBT |
| Depth |
61.4 mm |
| Net Weight |
0.7495 lbs |
| Gross Weight |
0.7495 lbs |
FZ400R12KE3
Infineon Transistors