Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FZ400R12KS4 |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT, 400A, 1200V, SINGLE,SHORT TAIL 62MM WIDE |
| Type | Single |
| Vces | 1,200 VDC |
| Ic | 400 A |
| vges+/- | 20 V |
| Ices Max | 5 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 6.5 V |
| Width | 106.4 mm |
| Height | 36.5 mm |
| Circuit Type | Single IGBT |
| Depth | 61.4 mm |
| Net Weight | 0.7495 lbs |
| Gross Weight | 0.83 lbs |