FZ400R33KL2C-B5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ400R33KL2C-B5

Infineon Transistors

FZ400R33KL2C-B5

Infineon Transistors
IGBT, Single, 3300V, 400A
Item Number
FZ400R33KL2C-B5
MFG Item Number
FZ400R33KL2C_B5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FZ400R33KL2C-B5
IGBT, Single, 3300V, 400A

Series Information

Specifications

Specifications
Manufacturer Part Number FZ400R33KL2C_B5
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, Single, 3300V, 400A
Type Single
Vces 3,300 VDC
Ic 400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6 V
Width 140 mm
Height 48 mm
Circuit Type Single IGBT
Depth 73 mm
Net Weight 1.1022 lbs
Gross Weight 1.1022 lbs