Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ8648
TOGGLE SWITCH HANDLE SQUARE
This item cannot be canceled or returned
Description
TOGGLE SWITCH HANDLE SQUARE
Specifications
Specifications
| Manufacturer Part Number |
FZ8648 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
TOGGLE SWITCH HANDLE SQUARE |
| Type |
Switch Cover with Operator |
| For Use With |
Cast Boxes |
| Shape |
Square |
| Approvals |
CSA, UL |
| Comments |
Square Toggle Lock, Single Gang Cast Device Cover w/ Gasket |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |