G-3000-101
Johnson Controls Panel Meters & Gauges, Premium Pocket Test Gauge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G-3000-101

Johnson Controls Panel Meters & Gauges, Premium Pocket Test Gauge Series

G-3000-101

Johnson Controls Panel Meters & Gauges, Premium Pocket Test Gauge Series
Premium Pocket Test Gauge
MFG Item Number
G-3000-101
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Premium Pocket Test Gauge Series
Item #
G-3000-101
Premium Pocket Test Gauge

Premium Pocket Test Gauge Series Information


Specifications

Specifications
Manufacturer Part Number G-3000-101
Manufacturer Johnson Controls
Product Series Premium Pocket Test Gauge
Family Series Johnson Controls Panel Meters & Gauges, Premium Pocket Test Gauge Series
Description Premium Pocket Test Gauge
Range 0-30 psi
Case Size 3"
Units Single Scale: psi
Vacuum Measurement No
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs