G.75X.75LG6-A
Panduit Wire Duct, Panduct Type G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G.75X.75LG6-A

Panduit Wire Duct, Panduct Type G Series

G.75X.75LG6-A

Panduit Wire Duct, Panduct Type G Series
Panduct G.75X.75LG6-A Base Wiring Duct
MFG Item Number
G.75X.75LG6-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type G Series
Item #
G.75X.75LG6-A
Panduct G.75X.75LG6-A Base Wiring Duct

Panduct Type G Series Information

  • Wide slot/finger design provides greater sidewall rigidity and can be used with a wide range of wire bundle sizes
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number G.75X.75LG6-A
Manufacturer Panduit
Product Series Panduct Type G
Family Series Panduit Wire Duct, Panduct Type G Series
Description The G.75X.75LG6-A Panduct Lead-Free PVC Wide Slot Adhesive Wiring Duct features a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized
Style Rigid PVC, Slotted
Height 0.82 "
Width 0.92 "
Slot Width 0.31 "
Color Gray
Cover Included No
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 0.4494 lbs
Gross Weight 0.449 lbs