G.75X1LG6-A
Panduit Wire Duct, Panduct Type G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G.75X1LG6-A Panduit Wire Duct, Panduct Type G Series, Panduct G.75X1LG6-A Base Wiring Duct
MFG Item Number
G.75X1LG6-A

G.75X1LG6-A Panduit Wire Duct, Panduct Type G Series, Panduct G.75X1LG6-A Base Wiring Duct

MFG Item Number
G.75X1LG6-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Panduct Type G Series
Item #
G.75X1LG6-A
Panduct G.75X1LG6-A Base Wiring Duct

Panduct Type G Series Information

  • Wide slot/finger design provides greater sidewall rigidity and can be used with a wide range of wire bundle sizes
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number G.75X1LG6-A
Manufacturer Panduit
Product Series Panduct Type G
Family Series Panduit Wire Duct, Panduct Type G Series
Description The G.75X1LG6-A Panduct Lead-Free PVC Wide Slot Adhesive Wiring Duct features a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized
Style Rigid PVC, Slotted
Height 1.06 "
Width 0.93 "
Slot Width 0.31 "
Color Gray
Cover Included No
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 4.25 lbs
Gross Weight 4.25 lbs