G-LED-AC-D-B
Federal Signal Visual Signaling Devices, G-LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G-LED-AC-D-B

Federal Signal Visual Signaling Devices, G-LED Series

G-LED-AC-D-B

Federal Signal Visual Signaling Devices, G-LED Series
GLOBAL LED LIGHT EX D 120-240VAC BLUE
MFG Item Number
G-LED-AC-D-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, G-LED Series
Item #
G-LED-AC-D-B
GLOBAL LED LIGHT EX D 120-240VAC BLUE

G-LED Series Information


Specifications

Specifications
Manufacturer Part Number G-LED-AC-D-B
Manufacturer Federal Signal
Product Series G-LED
Family Series Federal Signal Visual Signaling Devices, G-LED Series
Description Global Series LED Light, Ex d, Surface Mount, 120-240VAC, Blue - Available in 24VDC and 120-240VAC 50/60Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. GRP Glass Reinforced Polyester non-metallic
Operation Continuous, Flashing, Rotating
Voltage 120-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Color Blue
Lamp Type LED
Mounting Surface, U Bracket
Hazardous Location Yes
Explosion Proof No
Candlepower 175
Current Rating 0.07 A, 0.12 A, 0.3 A
Operating Temperature -67-158 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL
Net Weight 7.17 lbs
Gross Weight 7.17 lbs