G-LED Series Information
| Manufacturer Part Number | G-LED-DC-E-B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | G-LED |
| Family Series | Federal Signal Visual Signaling Devices, G-LED Series |
| Description | Global Series LED Light, Ex de, Surface Mount, 24VDC, Blue - Available in 24VDC and 120-240VAC 50/60Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. GRP Glass Reinforced Polyester non-metallic |
| Operation | Continuous, Flashing, Rotating |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Blue |
| Lamp Type | LED |
| Mounting | Surface, U Bracket |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 175 |
| Current Rating | 0.07 A, 0.12 A, 0.3 A |
| Operating Temperature | -67-158 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |