G-LED-DC-T-R
Federal Signal Visual Signaling Devices, G-LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G-LED-DC-T-R

Federal Signal Visual Signaling Devices, G-LED Series

G-LED-DC-T-R

Federal Signal Visual Signaling Devices, G-LED Series
GLOBAL LED LIGHT EX D U-BRKT MT 24V
MFG Item Number
G-LED-DC-T-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, G-LED Series
Item #
G-LED-DC-T-R
GLOBAL LED LIGHT EX D U-BRKT MT 24V

G-LED Series Information


Specifications

Specifications
Manufacturer Part Number G-LED-DC-T-R
Manufacturer Federal Signal
Product Series G-LED
Family Series Federal Signal Visual Signaling Devices, G-LED Series
Description Global Series LED Light, Ex d, U-Bracket Mount, 24VDC, Red - Available in 24VDC and 120-240VAC 50/60Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. GRP Glass Reinforced Polyester non-metallic
Operation Continuous, Flashing, Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Surface, U Bracket
Hazardous Location Yes
Explosion Proof No
Candlepower 175
Current Rating 0.07 A, 0.12 A, 0.3 A
Operating Temperature -67-158 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL
Net Weight 9.15 lbs
Gross Weight 9.15 lbs