Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G.PX.50SW PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRAID SELFWNDNG POLYE 150C NW50 BLK
MFG Item Number
G.PX.50SW
G.PX.50SW PMA (Division of ABB) Wire Harnesses, PMAJACK Series, BRAID SELFWNDNG POLYE 150C NW50 BLK
MFG Item Number
G.PX.50SW
This item cannot be canceled or returned
Description
Wire Harnesses, PMAJACK Series
BRAID SELFWNDNG POLYE 150C NW50 BLK
PMAJACK Series Information
Braided Protection Black or Gray Colored Polyamide, Polyester and Steel Braids Plastic braids manufactured from polyester and polyamide filaments ‑ the other alternative solution for protecting and bundling cables. This PMA cable protection system provides simple bundling and abrasion protection for cables and wires. Various braid types to fulfill different requirements complimented by a range of braid terminations for simple and clean assembly.
Specifications
Specifications
Manufacturer Part Number
G.PX.50SW
Manufacturer
PMA (Division of ABB)
Product Series
PMAJACK
Family Series
PMA (Division of ABB) Wire Harnesses, PMAJACK Series
Description
Open Braided Hose, Self Winding - NW 50, Color Black
Nominal Size
1.97 "
Length
82 '
Color
Black
Material
Polyester
Operating Temperature
-67-302 °F
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
G.PX.50SW
PMA (Division of ABB) Wire Harnesses, PMAJACK Series