G-SND Series Information
| Manufacturer Part Number | G-SND-MV-T |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | G-SND |
| Family Series | Federal Signal Audible Signaling Devices, G-SND Series |
| Description | Global Series Sounder, Multi-Voltage, Ex d, U-Bracket Mount - Supports 3 operational voltages: 24VDC, 120VAC 50/60 Hz, and 230VAC 50/60 Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. Gain control. |
| Voltage | 12 VAC, 120 VAC, 24 VAC, 24 VDC, 240 VAC |
| Nominal Voltage | 12 VAC, 120 VAC, 24 VAC, 24 VDC, 240 VAC |
| Mounting | U Bracket |
| PLC Compatible | No |
| Operating Temperature | -67-150 °F |
| Explosion Proof | No |
| Hazardous Location | Yes |
| Approvals | ATEX, cUL, IECEx, UL |
| Comments | Black Body, Fire Listed |
| Net Weight | 12.59 lbs |
| Gross Weight | 12.59 lbs |