Federal Signal Audible Signaling Devices, G-SPK Series
Description
Global Series Loudspeaker, 100 Vrms, Ex d, U-Bracket Mount - Loudspeaker available in 70 Vrms or 100 Vrms. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. Type 4X, IP66 enclosure. Non-metallic
Mounting
U Bracket
PLC Compatible
No
Operating Temperature
-67-158 °F
Explosion Proof
No
Hazardous Location
Yes
Approvals
ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL
Comments
316 Stainless Steel
Net Weight
12.18 lbs
Gross Weight
12.18 lbs
Added to cart
G-SPK-100-T
Federal Signal Audible Signaling Devices, G-SPK Series