G-STR-120-D-G
Federal Signal Visual Signaling Devices, G-STR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G-STR-120-D-G Federal Signal Visual Signaling Devices, G-STR Series, GLOBAL STROBE LIGHT EX D 120VAC 21J
MFG Item Number
G-STR-120-D-G

G-STR-120-D-G Federal Signal Visual Signaling Devices, G-STR Series, GLOBAL STROBE LIGHT EX D 120VAC 21J

MFG Item Number
G-STR-120-D-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, G-STR Series
Item #
G-STR-120-D-G
GLOBAL STROBE LIGHT EX D 120VAC 21J

G-STR Series Information


Specifications

Specifications
Manufacturer Part Number G-STR-120-D-G
Manufacturer Federal Signal
Product Series G-STR
Family Series Federal Signal Visual Signaling Devices, G-STR Series
Description Global Series Strobe Light, Ex d, Surface Mount, 120VAC, 21J, Green - Available in 24VDC, 120VAC and 220-240VAC 50/60Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. Non-metallic corrosion-resistant
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface, U Bracket
Hazardous Location Yes
Explosion Proof No
Current Rating 0.19 A, 0.33 A, 0.83 A
Operating Temperature -67-158 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL
Net Weight 9 lbs
Gross Weight 9 lbs