G-STR Series Information
| Manufacturer Part Number | G-STR-230-D-M-15J |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | G-STR |
| Family Series | Federal Signal Visual Signaling Devices, G-STR Series |
| Description | Global Series Strobe Light, Ex d, Surface Mount, 220-240VAC, 15J, Magenta - Available in 24VDC, 120VAC and 220-240VAC 50/60Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. Non-metallic |
| Voltage | 220-240 VAC |
| Nominal Voltage | 240 VAC |
| Color | Magenta |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface, U Bracket |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Current Rating | 0.19 A, 0.33 A, 0.83 A |
| Operating Temperature | -67-158 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | ABS, ATEX, CE, cUL, EAC, GOST, IECEx, INMETRO, UL |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |