G009K3JH8A03
Micron Industries Transformers, LVGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G009K3JH8A03 Micron Industries Transformers, LVGP Series, Encapsulated 3P LVGP 9 KVA, 240

MFG Item Number
G009K3JH8A03

G009K3JH8A03 Micron Industries Transformers, LVGP Series, Encapsulated 3P LVGP 9 KVA, 240

MFG Item Number
G009K3JH8A03
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, LVGP Series
Item #
G009K3JH8A03
Encapsulated 3P LVGP 9 KVA, 240

LVGP Series Information

  • 50 VA to 750kVA
  • Encapsulated or Ventilated
  • Single and Three Phase
  • Standard 60 Hz Frequency
  • Enclosed
All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.

  • Seismic Qualified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number G009K3JH8A03
Manufacturer Micron Industries
Product Series LVGP
Family Series Micron Industries Transformers, LVGP Series
Description Encapsulated 3P LVGP 9 KVA, 240 Delta Primary, 208Y/120 Secondary
Phase 3
Type Distribution
VA Rating 9,000 VA
Primary Voltage 216 V, 228 V, 240 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 190 lbs
Gross Weight 190 lbs