G015K1KF6A03
Micron Industries Transformers, LVGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G015K1KF6A03

Micron Industries Transformers, LVGP Series

G015K1KF6A03

Micron Industries Transformers, LVGP Series
Encapsulated LVGP 15 KVA, 240x480
MFG Item Number
G015K1KF6A03
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, LVGP Series
Item #
G015K1KF6A03
Encapsulated LVGP 15 KVA, 240x480

LVGP Series Information

  • 50 VA to 750kVA
  • Encapsulated or Ventilated
  • Single and Three Phase
  • Standard 60 Hz Frequency
  • Enclosed
All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.

  • Seismic Qualified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number G015K1KF6A03
Manufacturer Micron Industries
Product Series LVGP
Family Series Micron Industries Transformers, LVGP Series
Description Encapsulated LVGP 15 KVA, 240x480 Primary, 120/240 Secondary
Phase 1
Type Distribution
VA Rating 15,000 VA
Primary Voltage 216 V, 228 V, 240 V, 432 V, 444 V, 456 V, 468 V, 480 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 216 lbs
Gross Weight 216 lbs