Series Information
| Manufacturer Part Number | G0527262 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | RI32-O/1500AR.14KB |
| Resolution (PPR) | 1,500 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 5 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 5 VDC |
| Output Type | Push-Pull |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Push-Pull |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | -10-60 °C |
| Mounting | Shafted |
| Protection Rating | IP40 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |