Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | G0528131 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | RI36-O/ 2048AR.31TE-D0-I |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 6 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 5 VDC |
| Output Type | RS-422 |
| Termination | Cable with Connector |
| Mating Connector | 12 Pin M23 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | RS-422 |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | -10-70 °C |
| Mounting | Shafted |
| Protection Rating | IP64 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |