Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G0539408 Dynapar Encoders, AX71/1214EK.42DPA-F0

MFG Item Number
G0539408

G0539408 Dynapar Encoders, AX71/1214EK.42DPA-F0

MFG Item Number
G0539408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
G0539408
AX71/1214EK.42DPA-F0

Series Information

Specifications

Specifications
Manufacturer Part Number G0539408
Manufacturer Dynapar
Family Series Dynapar Encoders
Description AX71/1214EK.42DPA-F0
Input Power 10-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Flange
Explosion Proof No
Operating Temperature -40-60 °C
Protection Rating IP64
Sensing Absolute
Approvals CCC, CE, IEC
Net Weight 0 lbs
Gross Weight 0 lbs